Open Head Transport Drum, Steel, 55 gal, Unlined, Black

  • Mfr # CQ5506T234

  • Zoro # G0946994


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CQ5506T234
Zoro #
G0946994
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
1.2 mm
Overall Height
34 1/2 in
Bung Hole Dia.
2 in NPT x 3/4 in Fittings
Inside Dia.
22.5 in
Outside Dia.
23 in
Bottom Inside Diameter
22 1/2 in
Top Outside Diameter
23 in
Bung Hole Size
2 in NPT, 3/4 in
Body Thickness
1.2 mm

Details

Drum Item
Transport Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Solid
1A2/X435/S
UN Rating Liquid
1A2/Y1.5/150
Gauge
18
Drum Cover Color
White
Load Capacity
957 lb
Packing Group
I, II and III of Hazardous Materials
Standards
DOT 49 CFR 173
Gasket Material
EPDM
Drum Lid Color
White
For Use With
Packing Groups I, II and III of Hazardous Materials
Weight
48 lb
Item
Transport Drum
Drum Lid Closure
Bolt Ring
Color
Black with White Cover
Features
3/4" Fittings in Cover
Empty Container Weight
48 lb
Bottom Material Gauge
18 ga
Drum Message Text
None
Number of Bung Holes
2
For Holding
Liquids, Solids
UN Rating Solids
1A2/X435/S
Volume Capacity
55 gal
Body Material Gauge
18 ga
Drum Type
Transport
Body Color
Black
For Drum Capacity
55 gal
Drum Material
Steel
Hazardous Materials Packing Group
I, II, III
Bung Hole Thread Type
NPT
Cover Color
White
Weight Capacity
957 lb
Number of Rolling Hoops
3
Closing Ring Material
Steel
Top Material Gauge
18 ga
Drum Closure
Bolt Ring
Handle Style
No Handle
Cover Material
Carbon Steel
UN Rating Liquids
1A2/Y1.5/150
Seal Material
EPDM Rubber
Interior Lining
Unlined with Rust Inhibitor
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 2, Overall Height 34 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A2/Y1.5/150, UN Rating Solids 1A2/X435/S, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.