Door and Butt Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, Satin Chrome

  • Mfr # F179NRP 4X4 DOOR HINGE 26D STL

  • Zoro # G0948035


product price:  $10.99
/ea
Sold in multiples of 3 for $32.97

Key Features

Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 3/4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F179NRP 4X4 DOOR HINGE 26D STL
Zoro #
G0948035
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 3/4 in
Pin Dia.
17/64 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 in
Frame Leaf Width
1 3/4 in
Frame Leaf Thickness
0.13 in
Overall Width
4 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use On Internal or External Doors Without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)
Item
Door and Butt Hinge
Pin Material
Steel
Bearing Type
Plain
Holes
With
Hardware
Included
Pin Type
Non-Removable
Ligature Resistant
No
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Corner Type
Square
Removable Pin
No
Number of Holes per Leaf
4
ANSI/BHMA Finish
Satin Chromium-Plated
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.