Battery Carrier, Steel
Mfr # 1EFX3
Zoro # G0948595
product price:Â $15.35
/eaKey Features
Used For
Carrying Batteries
Spreading Range (In.)
0 to 8-1/2
Handle Material
Leather
Application
Carrying Batteries, Pulling Batteries Out of Position
Length (In.)
8 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1EFX3
Zoro #
G0948595
UPC #
190735747933
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
8 1/2 in
Overall Length
8 1/2 in
Details
Item
Battery Carrier
Used For
Carrying Batteries
Spreading Range (In.)
0 to 8-1/2
Handle Material
Leather
Application
Carrying Batteries, Pulling Batteries Out of Position
Features
Features Steel Jaws and a Rubber Handle, Which is Riveted to Tabs on the Jaws
Material
Leather, Steel
Tool Type
Battery Carrier
Description
Battery Carrier, Application Carrying Batteries, Pulling Batteries Out of Position, Tool Type Battery Carrier, Material Leather, Steel, Overall Length 8 1/2 in, Capacity -, Handle Material Leather, Includes -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.