This item is Discontinued.

Zoro Select Shoulder Screw, 3/8-16 Thr Sz, 5/8" Thr Lg, 3" Shoulder Lg, Alloy steel, 5 PK MS51975-37

Shoulder Screw, 3/8-16 Thr Sz, 5/8" Thr Lg, 3" Shoulder Lg, Alloy steel, 5 PK (Discontinued)

  • Mfr # MS51975-37
  • Zoro # G0949121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS51975-37
Zoro #
G0949121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Shoulder Length
3 in
Drive Size
1/4 in
Head Height
5/16 in
Thread Length
5/8 in
Head Dia.
3/4 in
Screw Head Height
0.209 to 0.219
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
1/2 in

Details

Drive Type
Hex Socket
Material
Alloy Steel
Finish
Cadmium
Item
Shoulder Screw
Min. Tensile Strength (PSI)
140,000
Type
Military Spec
Head Style
Knurled
Class
3A
Shear Strength (PSI)
95,700
Meets/Exceeds
QQ-P-416 Type II Class 2
Rockwell Hardness
32 to 43 HRC

Description

Shoulder Screw, Drive Type Hex Socket, Material Alloy Steel, Finish Cadmium, Thread Size 3/8-16, Shoulder Length 3 in, Shoulder Length Tolerance +/-0.005 in, Head Height 5/16 in, Drive Size 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.