Power Pole Auger Bit, 13/16 In, 29 In L
Mfr # 47013
Zoro # G0950521
product price:Â $75.29
/ea
Free Shipping & Returns
Key Features
Overall Length
29 in
Diameter
13/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47013
Zoro #
G0950521
UPC #
024721470133
Country of Origin
Brazil
Dimensions
Overall Length
29 in
Drill Bit Size
13/16 in
Diameter
13/16 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Number of Pieces
1
For Use With
Corded Drill, Impact Driver
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.8125
Auger Style
Pole Auger
Shank Type - Machining
Hex
Primary Material Application
Wood
Auger Center
Solid
Description
Pole Auger, Auger Drill Bit, 13/16 in, 29 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.