Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77696008482
Zoro #
G0950905
UPC #
776960084823
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
5"
Details
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
10,000
Series
F981S
Item
Fiber Disc
Color
Red
Grade
Coarse
Grit
50
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 50, Series F981S, Color Red, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.