Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Round Blank, Unfinished, 1/2" dia. 701-006060

Round Blank, Unfinished, 1/2" dia. (Discontinued)

  • Mfr # 701-006060
  • Zoro # G0953887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006060
Zoro #
G0953887
UPC #
888226090063
Country of Origin
United States

Dimensions

Size
1/2"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
4 1/2 in
Diameter
1/2"
Length
4-1/2"
Dimension Type
Fractional Inch

Details

Item
Round Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
Material
C2 Multigrain Carbide
Finish
Ground

Description

Round Blank, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.