Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701-005950A
Zoro #
G0953920
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
3 in
Diameter
1/2"
Length
3"
Dimension Type
Fractional Inch
Details
Item
Round Blank
Measurement System
Fractional Inch
Finish
Ground
Material
C2 Multigrain Carbide
Decimal Equivalent
0.5000
Features
Chamfer
Description
Round Blank, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.