This item is Discontinued.

Norton Abrasives Arbor Mount Flap Disc, 4-1/2in, 120, Fine 63642505279

Arbor Mount Flap Disc, 4-1/2in, 120, Fine (Discontinued)

  • Mfr # 63642505279
  • Zoro # G0954037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642505279
Zoro #
G0954037
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Fine
Grit
120
Max. RPM
13,300
Backing Material
Plastic
Item
Arbor Mount Flap Disc

Description

Arbor Mount Flap Disc, Abrasive Material Ceramic, Grade Fine, Backing Material Plastic, Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.