Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Windsock, Orange, Nylon, 96 in Length, Windsock Only

  • Mfr # 3LWE9

  • Zoro # G0954597


product price: $44.85
/ea

Key Features

Color
Orange
Material
Nylon
Includes
Windsock Only
Diameter
18 in
Throat Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LWE9
Zoro #
G0954597
UPC #
190735480601
Country of Origin
China

Dimensions

Length
96 in
Diameter
18 in
Throat Diameter
18 in

Details

Item
Replacement Windsock
Color
Orange
Material
Nylon
Includes
Windsock Only
Mounting Hardware Included
No

Description

Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 18 in, Length 96 in, Material Nylon, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.