Line Voltage Mechanical Thermostat, Heat or Cool, 30 to 110F, Exposed Dial, 120 to 270V AC, 2C/2H, White

  • Mfr # 6EDY4

  • Zoro # G0956706


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6EDY4
Zoro #
G0956706
UPC #
190735362211
Country of Origin
China

Dimensions

Sensing Bulb Dia.
3/16 in
Overall Depth
2 in
Overall Width
2-1/2 in
Sensor Length
36 in
Overall Height
6-3/4 in
Sensor Diameter
1/8 in

Details

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
Number of Cooling Stages
2
Number of Heating Stages
2
Temperature Control Range
30 to 110 Degrees F
Control Type
Exposed Dial
Voltage
120 to 270V AC
Item
Line Voltage Mechanical Thermostat
Contact Rating Resistive @ 120V
16 A
Sensor Type
Hydraulic Air Coil
Contact Rating Resistive @ 240V
8 A
Locked Rotor Amps @ 120V
96 A
Number of Switches
2
Contact Rating Resistive @ 277V
7.2 A
Resistive Amps @ 208VAC
9.2 A
Inductive Amps @ 240V
8 A
Includes
Mounting Plate, Screws
Inductive Amps @ 120V
16 A
Standards
CUL Listed, UL Listed
Locked Rotor Amps @ 240V
48 A
Enclosure Type
Standard Enclosure
Inductive Amps @ 208V
9.2 A
Maximum Operating Temperature
110 Degrees F
Maximum Control Temperature
110 Degrees F
Minimum Operating Temperature
30 Degrees F
Frequency
50 Hz, 60 Hz
Differential Type
Fixed
Number of Poles
1
Enclosure NEMA Rating
4X
Changeover Type
Automatic
Minimum Control Temperature
30 Degrees F
Sensor Location
Built-In
Mounting Direction
Vertical
Temperature Scale
Fahrenheit
Programming Capability
Not Programmable
Temperature Differential
3.5 to 12 Degrees F
Temperature Sensitivity
+/-3 Degrees F
Pilot Duty Rating
125 VA @ 24 to 600V AC
Contact Type
Snap Action
Enclosure Color
White
Full Load Amps @ 120V AC
16 A
Housing Material
Plastic
Full Load Amps @ 240V AC
8 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 2, Differential 3.5 Degrees F, Height 5-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.