Hastings Triplet Loupe, 10x, 40D

  • Mfr # 814113

  • Zoro # G0956977


product price:  $48.19
/ea

Key Features

Power
10X
Diopter
40D
Focal Distance (In./mm)
1.1
Lens Dia. (mm)
15.8
Features
Optical Quality Lenses in a Precision Molded Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814113
Zoro #
G0956977
UPC #
010119841135
Country of Origin
United States

Dimensions

Lens Dia. (mm)
15.8
Lens Diameter
15.80 mm

Details

Item
Hastings Triplet Loupe
Power
10X
Diopter
40D
Focal Distance (In./mm)
1.1
Features
Optical Quality Lenses in a Precision Molded Case
Mounts
Handheld
Focal Distance
1.1 in
Product Type
Hastings Triplet Loupe

Description

If you need a high-quality loupe, the Bausch & Lomb Hastings Triplet Loupe is an excellent choice. This loupes features three high-quality lenses set in a precision molded case. With 10x magnification and 40D diopter, this loupes offers optimal clarity and definition. The lenses are optical quality and have been designed to be used for viewing slides and printed material as well as for examining details of diamonds, gems, stamps, coins, watches and other objects. It has a focal distance of 1.1 in., which is ideal for close work such as reading fine print or inspecting small items. The Bausch & Lomb Hastings Triplet Loupe will give you exceptional performance when it comes to detailed inspections.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.