Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40MPU-RZ-100
Zoro #
G0957792
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1"
Outside Dia.
1.984"
Inside Dia.
0.875"
Details
Item
GASKET
Connection
Tri-Clamp
Metal Detectable
Yes
Material of Construction
RED BUNA METAL Detect
Temp. Range
-20 to 250 Degrees F
Standards
FDA
Color
Red
Description
Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.