Switchmat, 30" L, 30" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires (Discontinued)
- Mfr # 3030-14H-B
- Zoro # G0957844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030-14H-B
Zoro #
G0957844
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/8 in
Length
30 in
Width
30 in
Length (Straight Wireway)
30 in
Details
Item
Switchmat
Termination
10 ft Cable with Bare Wires
Material
Solid Vinyl
Color
Black
Standards
ANSI/RIA
Contact Form
SPST, 2 Wire
DC Contact Rating
100W @ 24V
Actuating Force
10 to 15 lb
AC Contact Rating
100W @ 24V
Description
Switchmat, 10 ft Cable with Bare Wires, Length 30 in, Width 30 in, Thickness 3/8 in, Actuating Force 10 to 15 lb, Material Solid Vinyl, Black, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V, Standards ANSI/RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.