Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1490CC1
Zoro #
G0958483
UPC #
019428009977
Country of Origin
United States
Dimensions
Length
17 7/8 in
Width
11 1/2 in
Depth
4 1/8 in
Details
Item
Hardback Laptop Case
Fits
Laptops up to 14 x 10.8 x 2.5 in
Color
Black
Material
Copolymer Polypropylene
Includes
Laptop Sleeve, Lid Organizer, Shoulder Strap
Description
Hardback Laptop Case, Fits Laptops up to 14 x 10.8 x 2.5 in, Color Black, Material Copolymer Polypropylene, Length 17 7/8 in, Width 11 1/2 in, Depth 4 1/8 in, Includes Laptop Sleeve, Lid Organizer, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.