LH Quaturn Cartridge

  • Mfr # 377-XTLHJKABNF

  • Zoro # G0959786


product price:  $31.69
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material of Construction
Brass
For Use With
Lavatory Faucets
Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
377-XTLHJKABNF
Zoro #
G0959786
UPC #
611943480547
Country of Origin
United States

Dimensions

Length (In.)
1 in
Size
3-3/8 in x 1 in
Overall Length
1 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material of Construction
Brass
For Use With
Lavatory Faucets
Item
Cartridge
Finish
Brass
Material
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
Series
Quaturn
Type
Manual Faucet
Product Type
Cartridge
Cartridge Type
Compression
Compatible Manufacturer Part Number
786-E3ABCP
Turn Direction
Left Hand
Turn Angle
90 Degrees
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets

Description

Cartridge, Fits Brand Chicago Faucets, Finish Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.