Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L

  • Mfr # A-800

  • Zoro # G0960391


product price:  $1,729.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-800
Zoro #
G0960391
UPC #
-
Country of Origin
Japan

Dimensions

Lifting Height Max.
40 13/64 in
Lifting Height Min.
13 in
Platform Length
39 1/2 in
Platform Width
23 1/2 in
Caster Wheel Dia.
6 in
Caster Dia.
6"
Overall Height
38 3/4 in
Overall Length
46 in
Overall Width
23 1/2 in
Overall LxWxH
46 in x 23 1/2 in x 38 3/4 in
Maximum Lifting Height
40 in
Handle Height
38 3/4 in
Wheel Diameter
6 in
Platform LxW
39 3/8 in x 23 1/2 in
Minimum Lifting Height
13 1/2 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
1,760 lb
Elevation per Stroke
1/2"
Frame Material
Steel
Item
Manual Mobile Scissor-Lift Table
Caster Type
(2) Rigid, (2) Swivel with Lock
Caster Wheel Type
(2) Rigid, (2) Swivel with Lock
Number of Posts
0
Includes
Comfort Grip Padding
Wheel/Tread Material
Urethane
Handle Type
Raised
Fluid Type
8w32
Wheel Configuration
(2) Swivel , (2) Rigid with Floor Lock
Brake Type
Floor Lock
Platform Type
Solid
Platform Gauge
7 ga
Wheel Type
Tread on Core
Operation
Manual
Platform Material
Steel

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,760 lb, Platform Material Steel, Platform Length 39 1/2 in, Platform Width 23 1/2 in, Overall Length 46 in, Overall Width 23 1/2 in, Overall Height 38 3/4 in, Minimum Lifting Height 13 1/2 in, Maximum Lifting Height 40 in, Scissor Type Single, Wheel Configuration (2) Rigid with Floor Lock, (2) Swivel, Brake Type Floor Lock, Platform LxW 39 3/8 in x 23 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.