Heavy Duty Degreaser II, 15 oz Aerosol Spray Can, Ready To Use, Solvent Based

  • Mfr # 03120

  • Zoro # G0960565


product price:  $22.19
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
15 wt oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03120
Zoro #
G0960565
UPC #
078254031200
Country of Origin
United States

Dimensions

Size
15 wt oz.
Cleaner Container Size
15 oz
Degreaser Container Size
20 oz.
Container Size
15 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Net Weight
15 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Item
Degreaser
Features
Clear Water-White Appearance, Slow Evaporation Rate
Degreaser Application
Mechanical equipment, motors, switch gears, transformers, & a wide variety of industrial & electrical equipment
Degreaser VOC Range
Contains no VOC
Contains
Petroleum Distillate
Flash Point
185 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Primary Chemical
None
Form
Liquid
Sub-Category
Degreaser
Dielectric Strength
42,100V
Degreaser NSF Rating
K1, K2
Degreaser Container Type
Aerosol Can
Standards
NSF Rated, SNAP Approved
Degreaser Solvent Type
Solvent
Includes Chemical
None
Item
Cleaner/Degreaser
Container Type
Aerosol Spray Can
Application
Equipment/Machinery
VOC Content
0%
Nonflammable
No
Base Formula
Solvent Based
Plastic Safe
No
Biodegradable
No
Butyl Free
No
NSF Rating
K1, K2
Series
Heavy Duty Degreaser II

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 42,100V, Application Equipment/Machinery, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC, NSF Rating K1, K2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.