Fiber Disc, 6x1/2in, XCrs, SC
Mfr # 61500120722
Zoro # G0960671
product price:Â $25.19
/eaKey Features
Disc Diameter
6 in
Mounting Hole Size
1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61500120722
Zoro #
G0960671
UPC #
048011009483
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Mounting Hole Size
1/2 in
Disc Dia.
6"
Overall Diameter
6 in
Connector Size
1/2 in
Details
Item
Clean and Strip Disc
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Max. RPM
4,000 RPM
Grade
Extra Coarse
Series
CS-DC
Color
Black
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Connector Type
Unthreaded Hole
Resistance Properties
Smear
Maximum Operating Speed
4,000 RPM
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 6 in, Series CS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Color Black, Resistance Properties Smear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.