1-1/4" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP548T 1 1/4

  • Zoro # G0961143


product price:  $95.35
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Pipe or Tube Size - Check Valves
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP548T 1 1/4
Zoro #
G0961143
UPC #
697988624771
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Pipe or Tube Size - Check Valves
1-1/4"
Size
1 1/4"
Length
2.16"
Overall Height
3-3/32"
Width
3.09"
Overall Length
2.16 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Full Flow - Valves
No
Sub-Category
Bronze
Min. Temp. - Valves
-20 Degrees F
Mounting Position
With Pressure Coming From Under the Disc
Flow Design
Single
Max. Pressure
250 psig WOG
Standards
NSF/ANSI 372
Mechanism and Body Design
Inline Spring
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
353 Degrees F
Spring Material - Check Valves
Bronze
Material of Construction
Bronze
Mounting Orientation - Check Valves
Horizontal
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Application - Valves
General Purpose
Cracking Pressure
0.5 psi
Item
Low Lead Spring Check Valve
Flow
23 gpm
Seat Material - Check Valves
Bronze
Max. Temp.
353 Degrees F
Body Material - Valves
Bronze
Item - Check Valves
Check Valve
Seal Material - Check Valves
Bronze
Flow - Valves
23.00 gpm
Connection Type - Check Valves
FNPT x FNPT
Seat Material
Bronze
Seal Material
PTFE
Spring Material
Bronze
Mounting Orientation
Horizontal
Type
Spring
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Silent Check
Silent
Maximum Pressure - Operating
250 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
23
Connection Gender - Side 1
Female
Operating Temperature - Maximum
353 Degrees F
Connection Type - Side 1
NPT
For Media
Gas, Oil, Water
Check Mechanism
Swing
Check Mechanism Material
PTFE
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Valve Series
UP548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.