Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTL-WW-4Y
Zoro #
G0962297
UPC #
691215059626
Country of Origin
China
Dimensions
Height
2-21/56"
Labware Height - English
2.375 in
Details
Item
Wash Bottle
Capacity
4 Oz.
Color
Clear
Cap Color
Yellow
Labware Body Color
Clear
Labware Capacity - English
4 oz
Opacity
Translucent
Bottle Material
LDPE
Mouth
Wide
Labware Closure Material
Polypropylene
Labware Closure Color
Yellow
Labware Clarity
Translucent
Labware Body Material
LDPE
Cap Material
Polypropylene
Special Features
Yellow Cap
Description
Wash Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.