This item is Discontinued.

Monster Round Blank, Chamfer, 5" L, 5/8" dia. 701-006460

Round Blank, Chamfer, 5" L, 5/8" dia. (Discontinued)

  • Mfr # 701-006460
  • Zoro # G0962652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-006460
Zoro #
G0962652
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
5 in
Diameter
5/8"
Dimension Type
Fractional Inch
Length
5"

Details

Item
Round Blank
Measurement System
Fractional Inch
Features
Chamfer
Decimal Equivalent
0.6250
Finish
Ground
Material
C2 Multigrain Carbide

Description

Round Blank, Fractional Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.