Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Round Blank, Chamfer, 85mm L, 18mm dia. 701-006664

Round Blank, Chamfer, 85mm L, 18mm dia. (Discontinued)

  • Mfr # 701-006664
  • Zoro # G0962777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006664
Zoro #
G0962777
UPC #
-
Country of Origin
United States

Dimensions

Size
18.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
85mm
Diameter
18mm
Length
85mm
Dimension Type
Metric

Details

Item
Round Blank
Measurement System
Metric
Finish
Ground
Decimal Equivalent
0.7087
Features
Chamfer
Material
C2 Multigrain Carbide

Description

Round Blank, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.