Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAIL-6-PWS
Zoro #
G0963356
UPC #
691215061919
Country of Origin
Unknown
Dimensions
Diameter
11-7/8"
Height
16-7/8"
Details
Item
Plastic Pail
Capacity
6 gal.
Color
White
Shape
Round
Material
High Density Polyethylene
Description
Plastic Pail, Color White, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.