1-1/2" FNPT Bronze Swing Y Check Valve

  • Mfr # 508 1-1/2"

  • Zoro # G0963873


product price:  $234.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Material of Construction
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
508 1-1/2"
Zoro #
G0963873
UPC #
697988619623
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
4 5/8 in
Overall Height
3 5/16 in
Pipe or Tube Size - Check Valves
1 1/2 in
Size
1 1/2"
Overall Length
4.63 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Height - Cap to Inlet Center
3 5/16 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Material of Construction
Bronze
Max. Temp.
550 Degrees F
Seal Material - Check Valves
Chrome, Cobalt
Flow Design
Single
Max. Steam Pressure
200 psi WSP
Cap to Inlet Center
3 5/16 in
Max. Steam Pressure - Valves
200 psi WSP
Connection Type - Check Valves
FNPT x FNPT
Max. Temp. - Valves
550 Degrees F
Item
Swing Y Check Valve
Seat Material
Bronze
Max. Water Pressure - Valves
400 psi @ 150 Degrees F
Seat Material - Check Valves
Bronze
Mounting Position
Horizontal
Body Material - Valves
Bronze
Application - Valves
General Purpose
Standards
MSS SP-80 Type 3
Flow - Valves
76.0 gpm
Max. Pressure
200 psi SWP - 400 psi WOG
Mechanism and Body Design
Y Swing
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Sub-Category
Bronze
Cracking Pressure
0.5 psi
Min. Temp. - Valves
-20 Degrees F
Mounting Orientation - Check Valves
Horizontal
Full Flow - Valves
Yes
Flow
76 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal
Type
Y Pattern
Check Mechanism Material
Bronze
Coefficient of Volume (Cv)
56
Connection Gender - Side 1
Female
Maximum Pressure - Operating
400 psi
Maximum Pressure - Steam
200 psi
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 2
Female
Check Mechanism
Swing
Valve Body Style
Y-Style
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
550 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
Valve Series
508

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 400 psi @ 150 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.