This item is Discontinued.

Milwaukee Tool 6" L x Metal Cutting Reciprocating Saw Blade 48-00-5286

6" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # 48-00-5286
  • Zoro # G0964817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-00-5286
Zoro #
G0964817
UPC #
045242082957
Country of Origin
United States

Dimensions

Height
5/8 in
Length
6"

Details

Teeth per Inch
24
Shank
1/2" Universal
Application
Metal Thinner Than 1/8", Tubing, Pipe, Trim

Description

Reciprocating Saw Blade, Teeth per Inch 24, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.