Zoro Homepage
This item is Discontinued.
Miller Shock-Absorbing Lanyard, 6 ft., Green 940WLS/6FTGN

Shock-Absorbing Lanyard, 6 ft., Green (Discontinued)

  • Mfr # 940WLS/6FTGN
  • Zoro # G0964905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940WLS/6FTGN
Zoro #
G0964905
UPC #
612230122522
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
9 ft. 6"
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
400 lb
Color
Green
Standards
ANSI A10.32
Number of Legs
1
Locking Anchorage Connection Hook Type
Snap
For Use With
Full Body Harness
Tensile Strength
5000 lb.
Max. Working Load
310 lb.
Locking Harness Connection Hook Type
Snap
Anchorage Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Hardware Material
Steel
Anchorage Hook Type
Snap Hook
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 400 lb, Maximum Working Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.