Overload Relay, 1NC/1NO, 0.33 A Min current, 1.65 A Max current

  • Mfr # XTOE1P6CCSS

  • Zoro # G0965142


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.33 A
Maximum Overload Relay Current Setting
1.65 A
Trip Class
10/20/2030
Frame Size
C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTOE1P6CCSS
Zoro #
G0965142
UPC #
786685437729
Country of Origin
Dominican Republic

Dimensions

Frame Size
C
Height
2.20"
Body Depth - Relay
3.5 in
Overall Height - Relay
4.32 in
Width
4.50
Body Height - Relay
2.2 in
Depth
3.50
Product Height
5.25 in
Body Height
3.1 in
Overall Height
5.25 in
Length
4.5 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.33 A
Maximum Overload Relay Current Setting
1.65 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Standards
CE, CSA, UL Listed
Kit Required for Retrofit Mtg.
No
For Use With
Separate Mounting
Features
Optional Communications Available, Solid State Overload Relay, Wide Adjustment Range
Frame / Series / Class / Code
45mm
Separate Mounting
Only
Trip Class - Overload
10, 20, 30, 5
Sensing Method
Electronic
Number of Poles
3
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
Starter Type
IEC
Type
Electronic overload relay
Compliances
CE Marked
Certifications
UL Listed
Mounting method
Separate
Product Name
Eaton C440 electronic overload relay
Relay Style
IEC
IP Rating
IP20
Phase
Three
Mounting Style
Separately Mounted
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Compatible with Series
XT Mini Contactors
Reset Type
Auto, Manual
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.65 A, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.