SUPERCLEAN Cleaner/Degreaser, 5 gal Bottle, Ready To Use, Water Based

  • Mfr # 100725

  • Zoro # G0965501


product price:  $75.19
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
5 gal.
Cleaner Chemical Product Grouping
Degreasers
Color
Light Purple
Cleaner Container Type
Bottle
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100725
Zoro #
G0965501
UPC #
073926007255
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Color
Light Purple
Cleaner Container Type
Bottle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Net Weight
46 lb
Cleaner Form
Liquid
Container Type
Bottle
Boiling Point (F)
Greater Than 212 Degrees F
Sub-Category
Cleaners and Degreasers
Application
Fleet/Vehicle
Item
Cleaner/Degreaser
Standards
UN3266, CORROSIVE LIQUID, BASIC, INORGANIC, N.O.S. (SODIUM HYDROXIDE, SODIUM METASILICATE), 8, PG II
VOC Content
0%
Primary Chemical
None
Freezing Point (F)
26.6 Degrees F
Degreaser Container Type
Bottle
pH Value
Neat -13.0, 2% - 11.7
Features
and Dirt on Contact, Apply with Sprayer, Brush, Mop, Multipurpose Cleaner for Removing Grease, Oil, Pressure Washer or Scrubbing Machine, Tar, Use Full Strength or Diluted, Wax
Boiling Point
Greater Than 212 Degrees F
Nonflammable
Yes
Freezing Point
26.6 Degrees F
Product Series
Super Clean Degreaser
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Base Formula
Water Based
NSF Rating
Not Rated
Plastic Safe
Yes
Biodegradable
Yes
Butyl Free
Yes
Series
Super Clean Degreaser

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 5 gal, Net Weight 46 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Fleet/Vehicle, pH Value Neat -13.0, 2 Percent - 11.7, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Super Clean Degreaser

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.