Tactical Glove, Synthetic Leather Palm, 8" Length, Safety Cuff, Full Finger, Tricot Lining, Black

  • Mfr # FFTAB-55-009

  • Zoro # G0965802


product price:  $17.15
/pr

Key Features

Size
M
Color
Black
Cuff
Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFTAB-55-009
Zoro #
G0965802
UPC #
781513638613
Country of Origin
Multiple

Dimensions

Size
M
Length
8"

Details

Item
Tactical Glove
Color
Black
Cuff
Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Elastic
Lining
Tricot
Back Material
Trekdry(R)
ANSI/ISEA Abrasion Level
0
Stitching Material
Nylon
Standards
EN 388
Temp. Range
32 Degrees F to 200 Degrees F
Cut
Clute
Grade of Leather
Synthetic
Thumb Style
Straight
Knuckle Padding Material
EVA, Foam, Thermoplastic Rubber
EN 388 Rating
2121X

Description

Tactical Gloves, M, Black, 8 in, Elastic Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, EVA, Foam, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Elastic Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.