Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light
Mfr # S2419
Zoro # G0966727
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Watts
60 W
Bulb Shape
A19
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2419
Zoro #
G0966727
UPC #
045923024191
Country of Origin
China
Details
Item
Incandescent Bulb
Watts
60 W
Bulb Shape
A19
Dimmable
No
Description
Incandescent Bulb, Bulb Shape A19, Watts 60 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.