Bulb, Incandescent, 60W, G25, Medium Base, Globe Light
Mfr # S3862
Zoro # G0967147
product price:Â $3.49
/ea
Sold in multiples of 3 for $10.47
Key Features
Watts
60 W
Bulb Shape
G25
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3862
Zoro #
G0967147
UPC #
045923038624
Country of Origin
China
Details
Item
Incandescent Bulb
Watts
60 W
Bulb Shape
G25
Dimmable
No
Description
Incandescent Bulb, Bulb Shape G25, Watts 60 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.