Black UHMW-PE Rod Stock 3 ft. L, 4-1/2" Dia.

  • Mfr # 1YVN3

  • Zoro # G0967197


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.450/-0.000 in
Min. Temp. (F)
-22 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1YVN3
Zoro #
G0967197
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Diameter
4-1/2"
Diameter Tolerance
+0.450/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Nominal Size
4 1/2 in dia x 3 ft L
Plastic Diameter
4 1/2 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Type
Black Virgin
Max. Temp. (F)
180 Degrees F
Plastic Hardness
66D
Grade
Standard
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.12
Shape
Rod
Machinability
85 %
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption
0.01 %
Temperature Range
-22 Degrees to 180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Tensile Strength
5,800 psi
Metal Detectable
Not Metal Detectable
Light Transmission
90 %
Rockwell Hardness
64 HRR
Dielectric Strength
900 V/mil
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Wear Rate
6.75 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
66 Shore D
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
Fabrication
Molded
Flexural Modulus
125,000 psi

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 4 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.