50 gal Residential Electric Water Heater, Single Phase 62.8 in H

  • Mfr # MR50245
  • Zoro # G0967513
product price: 
$
1,885.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
50 gal
Phase
Single
Total Watts
4,500 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MR50245
Zoro #
G0967513
UPC #
203524735988
Country of Origin
United States

Dimensions

Overall Height
62.8 in
Jacket Dia.
23 1/2 in
Height (In.)
62-3/4"
Manufacturers Warranty Length
Lifetime Limited on Tank and 6 yr on Parts
Height to Hot Side Connection
66-3/4"
Height to Cold Side Connection
66-3/4"
Height to Top of Heater
62.75"
Overall Height - Water Heaters
62 3/4 in
Connection Size
3/4"
Height to Top of Vent Connection
62.75"
Height to T and P Opening
66-1/4"
Manufacturer Warranty Length
6 yr on Parts, Lifetime Limited on Tank
Tank Diameter
23.5 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
50 gal
Phase
Single
Total Watts
4,500 W
Connection Location
Top
Compliance
Low Lead; UL; AHRI; LEED Point 1
Max. Pressure
150 psi
Industry Type
Residential
Standards
UL Listed
Features
Durable, Lightweight, Seamless, Blow-Molded Polybutene Tank Impervious To Rust and Corrosion, Fiberglass Give The Tank Unmatched Strength, Polyurethane Insulation Helps Reduce Energy Consumption, Durable Pex Dip Tube, Tough Molded Polyethylene Outer Shell Resists Dents, Scratches and Salt Air
Voltage - Water Heaters
240
Uniform Energy Factor
0.91
Phase - Water Heaters
1
Vent Type
Standard
System of Measurement
Inch
Number of Elements
2
Recovery @ 90 F Rise
21.0 gph
Application
Ferrous / Non-Ferrous Metal Over 18 ga. - 1/8", PVC and Fiberglass
Item - Water Heaters
Electric Water Heater
Tank Capacity - Plumbing
50.0 gal
Water Connection
3/4 in NPT
Temp. Range
90 Degrees to 150 Degrees F
Fuel Type
Electric
Energy Factor
0.91
Connection Type
NPT
Includes
Pipe Wrap Energy Saving Kit
Amps AC
57.8 A
Residential / Commercial
Residential
Equivalent BtuH
15,355 BtuH
Water Connection Location
Top
Included Valves
Temperature and Pressure Relief
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Cold Inlet Type
NPT
Minimum Delivered Temperature
90 Degrees F
Tank Insulation Material
Polyurethane
Power Consumption
4,500 W
Maximum Water Pressure
150 psi
Thermal Efficiency
92 %
Market
Residential
Operating Voltage
240V AC
Maximum Delivered Temperature
150 Degrees F
Product Type
Electric Tank Water Heater
Tank Outer Shell Material
Polyethylene
Series
Marathon

Description

Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 62.8 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 23.5 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Energy Factor 0.91, Included Valves Temperature and Pressure Relief, Includes Factory-Installed T&P Valve, Pipe Wrap Energy Saving Kit

Ratings & reviews