This item is Discontinued.

Ingersoll-Rand Air Screwdriver, 25 to 45 in.-lb. 41PP25TSQ4

Air Screwdriver, 25 to 45 in.-lb. (Discontinued)

  • Mfr # 41PP25TSQ4
  • Zoro # G0967854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41PP25TSQ4
Zoro #
G0967854
UPC #
663023012070
Country of Origin
United States

Dimensions

Overall Length
7-1/4"
Min. Hose Size
5/16 in

Details

Torque Range Soft Draw
25 to 45 in-lb
Free Speed
2500 rpm
Air Inlet
1/4" NPT
Required Pressure
90 psi
Duty
Industrial
Clutch Type
Positive Jaw
Handle Type
Pistol
Item
Air Screwdriver
Throttle Type
Trigger
Average CFM @ 15 Second Run Time
10.00
Operation
Reversible
CFM @ Full Load
20.0
Hex Bit
1/4"

Description

Air Screwdriver, Torque Range Soft Draw 25 to 45 in-lb, Free Speed 2500 rpm, 10.00 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 7 1/4 in, Hex Bit 1/4 in, Reversible Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.