Cast Iron 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXJ3

  • Zoro # G0967951


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZXJ3
Zoro #
G0967951
UPC #
190735242483
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Height
8 1/2 in
Width
8 in
Max. Dia. Solids
5/16 in
Length
15 1/2 in
Overall Length
15.5 in
Overall Height
8.5 in
Overall Width
7.9 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in

Details

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
98 ft
Max. Pressure - Pumps
42 psi
Motor Enclosure - Pumps
Open Dripproof
Hz
60
Agency Compliance
UL Approval in Motor
Max. Liquid Temp.
200 Degrees F
Includes
Manual
GPM of Water @ 25 Ft. of Head
47
Impeller Material
Cast Iron
GPM of Water @ 90 Ft. of Head
12
GPM of Water @ 30 Ft. of Head
46
HP
3/4
Max. Specific Gravity
1.0
Outlet
1"
Best Efficiency GPM @ Head
33 @ 59 ft
Housing Material
Cast iron
Seal Material
Viton
Port Rotation
4 Position Increments
Max. Case Pressure
200 psi
Motor Enclosure
Open Dripproof
Max. Pressure
42 psi
GPM of Water @ 20 Ft. of Head
49
Impeller Type
Closed
Duty
Continuous
GPM of Water @ 70 Ft. of Head
27
GPM of Water @ 50 Ft. of Head
37
Inlet
1-1/4"
GPM of Water @ 15 Ft. of Head
51
Amps
11.3/5.6
Phase
Single
GPM of Water @ 60 Ft. of Head
32
GPM of Water @ 10 Ft. of Head
53
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Frame
56J
Inlet Pressure
200 psi
Motor RPM
3,450 RPM
GPM of Water @ 80 Ft. of Head
19
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 40 Ft. of Head
42
Voltage
115/230VAC
Item
Centrifugal Pump
Bearing Type
Ball
Motor Type
ODP
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Duty Cycle
Continuous
Compatible with Media Type
Non-Flammable Liquids
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
42 gpm
Horsepower
3/4 hp
Motor Frame Designation
56J
Intake Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
12 gpm
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Feet of Head (Minimum)
10 ft
Flow Rate @ 70 ft of Head (Maximum)
27 gpm
Flow Rate @ 10 ft of Head (Maximum)
53 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Seal Type
Mechanical
Pump Housing Material
Cast Iron
Flow Rate @ 80 ft of Head (Maximum)
19 gpm
Flow Rate @ 20 ft of Head (Maximum)
49 gpm
Best Efficiency Flow
33 gpm
Best Efficiency Head
59 ft
Shut Off Pressure (Maximum)
42 psi
Shaft Material
Stainless Steel
Maximum RPM
3,450 RPM
Nameplate Voltage
115/230V AC
Impeller Design
Closed
Specific Gravity (Maximum)
1
Maximum Feet of Head
90 ft
Flow Rate @ 30 ft of Head (Maximum)
46 gpm
Flow Rate @ 60 ft of Head (Maximum)
32 gpm
Flow Rate @ 50 ft of Head (Maximum)
37 gpm
Maximum Media Temperature
200 Degrees F
Discharge Rotation
90 Degrees Increments
Frequency
60 Hz
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 42 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 53 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.