Flexible Bulk Roll, Ribbed, 12in, Clear, PVC
Mfr # 999-00128
Zoro # G0968694
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.12 in
Strip Texture
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999-00128
Zoro #
G0968694
UPC #
-
Country of Origin
United States
Dimensions
Strip Thickness
0.12 in
Strip Width
12 in
Roll Length
75 ft
Overall Width
12 in
Details
Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Ribbed
Temp. Range
0 Degrees to 150 Degrees F
Strip Type
Roll
Fits Strip Doors
999-00032, 999-00033, 999-00034, 999-00026, 999-00027, 999-00028
Strip Color
Clear
Color
Clear
Operating Temperature - Maximum
150 Degrees F
Product Type
Replacement Strip
Compatible Product Type
Strip Doors
Strip Texture Type
Ribbed
Operating Temperature - Minimum
0 Degrees F
Compatible Manufacturer Model Number
999-00026, 999-00027, 999-00028, 999-00032, 999-00033, 999-00034
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Roll Length 75 ft, Number of Strips Not Applicable, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors No. Modelo 999-00032, 999-00033, 999-00034, 999-00026, 999-00027, 999-00028, Roll/Strip Roll, Strip Application Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.