Portable Cord, SOOW, 6 AWG, 4 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 16074.33.01

  • Zoro # G0970837


product price:  $1,032.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
6 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16074.33.01
Zoro #
G0970837
UPC #
094701227705
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
100 ft
Nominal Outside Dia.
1.08 in
Conductor Size
6 AWG
Outside Dia.
1.08 in
Overall Length
100 ft
Nominal Outside Diameter
1.08 in
Minimum Bend Radius
6 1/2 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
OSHA and Bureau of Mines (MSHA)
Features
Resist Oil, Moisture and Abrasion-Resistant, 6.48" Minimum Bend Radius
Max. Amps
45
Wire Color
Black, Green, Red, White
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Moisture Resistant, Oil Resistant
Gauge/Conductor
6/4
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Number of Ground Conductors
0
Series
Carolprene

Description

Portable Cord, Number of Conductors 4, Wire Size 6 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 1.08 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.