This item is Discontinued.

Monster Round Blank, Chamfer, 3" L, 3/32" dia. 701-002060

Round Blank, Chamfer, 3" L, 3/32" dia. (Discontinued)

  • Mfr # 701-002060
  • Zoro # G0971813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-002060
Zoro #
G0971813
UPC #
-
Country of Origin
United States

Dimensions

Size
3/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
3 in
Diameter
3/32"
Dimension Type
Fractional Inch
Length
3"

Details

Item
Round Blank
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Features
Chamfer
Decimal Equivalent
0.0938
Finish
Ground

Description

Round Blank, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.