This item is Discontinued.

Monster Round Blank, Unfinished, 1/8" dia. 701-002660

Round Blank, Unfinished, 1/8" dia. (Discontinued)

  • Mfr # 701-002660
  • Zoro # G0971947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-002660
Zoro #
G0971947
UPC #
888226166829
Country of Origin
United States

Dimensions

Size
1/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/4 in
Diameter
1/8"
Dimension Type
Fractional Inch
Length
2-1/4"

Details

Item
Round Blank
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Decimal Equivalent
0.1250
Finish
Ground

Description

Round Blank, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.