This item is Discontinued.

Monster Round Blank, Unfinished, 10.0mm dia. 701-005365D

Round Blank, Unfinished, 10.0mm dia. (Discontinued)

  • Mfr # 701-005365D
  • Zoro # G0972288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-005365D
Zoro #
G0972288
UPC #
888226123501
Country of Origin
United States

Dimensions

Size
10.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
76mm
Diameter
10mm
Length
76mm
Dimension Type
Metric

Details

Item
Round Blank
Measurement System
Metric
Decimal Equivalent
0.3937
Material
C2 Multigrain Carbide
Finish
Ground

Description

Round Blank, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.