Mitutoyo
Dial Caliper 12In. W/Id Od Carbide
Mfr # 505-748
Zoro # G0972539
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- Accuracy +/-0.002 in
- Jaw Depth 64 mm
- Caliper Material Stainless Steel
- Long Form Calibration Certificate No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 505-743J
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws 505-738
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide 505-744
- MITUTOYO Dial Caliper, 0-12 In 505-746
- MITUTOYO Dial Caliper, 0-6 In, Dial A 505-740J
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face 505-749
- MITUTOYO Cggi, 10-30mm 209-302
- MITUTOYO Cggo, 0-.4" 209-451
- MITUTOYO Mitutoyo 504-500-196-30 Series 500 Standard Type Digimatic Calipers With Thumb Roller; 0-6 in. 504-500-196-30
- MITUTOYO Cggi, 3.2-4.0" 209-360
- BIG HORN Woodturning Figure 8 Double Ended Bowl Caliper 19055
- Mitutoyo Calipers & Accessories