Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 31-19/32InLx22-63/64InWx19-31/64D 1660

Case, 31-19/32InLx22-63/64InWx19-31/64D (Discontinued)

  • Mfr # 1660
  • Zoro # G0973734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660
Zoro #
G0973734
UPC #
019428054632
Country of Origin
United States

Dimensions

Inside Length
28-13/64"
Inside Width
19-21/32"
Bottom Depth
14 1/8 in
Inside Depth
17-5/8"
Lid Depth
3 1/2 in

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Weight
42.11 lb
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam, Wheels, Handle
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Mfr. Series
1660
Latch
Double Throw
Industry Type
Healthcare

Description

Protective Case, Bottom Depth 14 1/8 in, Color Black, Inside Depth 17 5/8 in, Inside Length 28 13/64 in, Inside Width 19 21/32 in, Lid Depth 3 1/2 in, Material Copolymer Polypropylene, Overall Depth 19 31/64 in, Overall Length 31 19/32 in, Overall Width 22 63/64 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, Weight 42.11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.