Wypall GeneralClean X60 Multi-Task Cleaning Cloths, 34790, Pop-Up Box, White

  • Mfr # 34790

  • Zoro # G0974346


product price:  $13.59
/ea

Key Features

Material
Hydroknit
Color
White
Sheet Size
9.1 in x 16.8 in
Container Type
Pop-Up Dry Wipes
Number of Sheets
118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34790
Zoro #
G0974346
UPC #
036000347906
Country of Origin
United States

Dimensions

Sheet Size
9.1 in x 16.8 in
Roll Length
No Roll
Size
16-4/5"
Sheet Width
8 3/4 in
Sheet Length
16 3/4 in

Details

Item
Dry Wipe
Material
Hydroknit
Color
White
Container Type
Pop-Up Dry Wipes
Number of Sheets
118
Ply
1
Lint Level
Standard
Series
X60
Fragrance
Unscented
Containers per UOM
10
Wipes per Container
118
Application
Light to Medium Duty General Cleaning Solutions
Net Weight
1.3
Features
Multi-Task; Strong & Absorbent; Hydroknit® Technology (for superior absorbency); Residue Free; Wet or Dry
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
Surfaces for Use On
Light to medium duty general cleaning solutions

Description

WypAll X60 Cloths exhibit an absorption capacity that exceeds that of traditional rags by more than twofold, thanks to HydroKnit technology, which provides exceptional absorbency. This advanced material surpasses laundered cloths, leaving no residue and offering enhanced strength whether used in wet or dry conditions. These cloths are effective for cleaning and grease removal, and can be utilized multiple times for light-duty tasks. The fast-absorbing HydroKnit technology ensures durability, making it a cost-effective choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.