Freeze Dryer, 230V, 4.5L Capacity, 2-5/16HP

  • Mfr # 710402040

  • Zoro # G0974482


product price:  $20,301.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Freeze Dryer Style
Benchtop
Holding Capacity
4.5 L
Min. Temp. Rating
-84 Degrees C
Collector Coil Material
Stainless Steel
Drying Chamber
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710402040
Zoro #
G0974482
UPC #
-
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
22 1/2 in
Depth
26 1/2 in
Overall Width
22 1/2 in
Overall Depth
26 1/2 in
Overall Height
18 1/2 in

Details

Item
Freeze Dryer
Freeze Dryer Style
Benchtop
Holding Capacity
4.5 L
Min. Temp. Rating
-84 Degrees C
Collector Coil Material
Stainless Steel
Drying Chamber
Not Included
Purge Valve
Not Included
Voltage
230V AC
Features
Alerts are Programmable to Send Via Ethernet Connection to User-Entered Email Addresses, Clear Acrylic Chamber Lid, 3/4 in Thick, with Neoprene Gasket, Console Cabinet and Two-Piece, Removable Front Panel with Viewing Window, Data Logging Displays Data in Table or Chart Format and May Be Exported Via USB or Ethernet, Designed for Lyophilizing Light Sample Loads, Display Settings Include Brightness, Touch Sounds and Screen Time Out in Minutes, Front-Mounted, Quick-Disconnect Drain Hose Fitting and Side-Mounted Lanyard with Hose Connector, Full Color, 5 in Capacitive Touchscreen, Hot Gas Defrost with Auto Shut Off At +60 Degrees C (+140 Degrees F), Internal Electrical Receptacle for Vacuum Pump Connection, Level-Specific Security Lock-Out Prevents Changes to Programs and Other System Parameters, Maintenance Alert Settings Include Vacuum Pump Oil Change, Refrigeration Cleaning, Total Operating Hours and Line Voltage Offset, Moisture Sensor That Prevents Refrigeration or Vacuum Start-Up When Moisture Is Detected in the Drain Line, Settings Include Language (English, Spanish, French, German, or Italian), Time, Time Zone, Temperature and Vacuum (mBar, torr, or Pa), Side-Mounted USB Port and Rear-Mounted Ethernet Connection, Vacuum Break Valve That Bleeds Air Into the System When Power to the Freeze Dryer or Vacuum Pump is Shut Off, Vacuum Control Valve That Maintains Vacuum Level Set Point
Includes
Collector
HP
2 5/16 hp
Hz
50
Product Type
Freeze Dryer
Horsepower
3/8 hp
Drying Chamber Type
Not Included
Includes Purge Valve
Not Included
Frequency
50 Hz
Current
10 A
Temperature Rating - Minimum
-83.9 Degrees C
Collector Coil Coating
PTFE
Dry Ice Holding Capacity
4.5 L

Description

Freeze Dryer, Benchtop, Holding Capacity 4.5 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, 2 5/16 hp HP, Voltage 230V AC, 50 Hz, Height 18 1/2 in, Width 22 1/2 in, Depth 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.