Emergency Exit Push Button, Key-To-Reset (Discontinued)
- Mfr # SS-2102EX
- Zoro # G0975143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-2102EX
Zoro #
G0975143
UPC #
662950210221
Country of Origin
United States
Dimensions
Width
3 1/4 in
Depth
2 7/8 in
Height
4 7/8 in
Details
Color
Green
Item
Emergency Exit Push Button
Operating Temp.
15 to 120 Degrees F
Standards
UL, cUL, ADA
For Use With
Emergency Systems
Type
Key-To-Reset
Material
Polycarbonate
Mounting
Wall
Description
Emergency Exit Push Button, Type Key-To-Reset, Material Polycarbonate, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Color Green, Operating Temp. 15 to 120 Degrees F, Standards UL, cUL, ADA, For Use With Emergency Systems, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.