3/4 in FNPT 304 Stainless Steel Threaded Union, Class 3000

  • Mfr # 2UA98

  • Zoro # G0975405


product price:  $51.79
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA98
Zoro #
G0975405
UPC #
190735911679
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
2500 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Union
Max. Pressure
2900 psi@100 Degrees F
Fittings Sub-Category
Unions
Standards
ASTM A182, MSS SP-83
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Class
Class 3000

Description

The ZORO SELECT - 2UA98 is a 3/4-inch stainless steel pipe union constructed from 304 stainless steel, designed to join two pipe ends without rotating the pipes. This union has female NPT connections on both sides. It is rated for a maximum pressure of 2900 psi at 100°F and a maximum steam pressure of 2500 psi at 350°F. It complies with ASTM-A-182 material standards, ANSI/ASME B1.20.1 thread standards, and meets MSS SP-83 specifications.

Key Features:

  • Material: 304 Stainless Steel
  • Pipe Size: 3/4 in nominal
  • Connection Type: Female NPT on both sides
  • Pressure Class: Class 3000 rated
  • Maximum Pressure: 2900 psi @ 100°F
  • Maximum Steam Pressure: 2500 psi @ 350°F
  • Includes body, nut, and mating seat components
  • No pre-applied thread sealant and no sealing component included
  • Meets ASTM-A-182, ANSI/ASME B1.20.1, and MSS SP-83 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.