Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Gray GFR8200HGYLA

GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (Discontinued)

  • Mfr # GFR8200HGYLA
  • Zoro # G0975791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR8200HGYLA
Zoro #
G0975791
UPC #
783585379654
Country of Origin
China

Details

Outlet Type
Decorator
Surge Suppression
No
Reset Type
Automatic
HP
0.5
Special Features
Ground Fault EOL Indicator
Application Environment
Heavy Use Hospital Grade
Mounting Type
Flush
Tamper Resistant
No
Wiring Method
Back and Side
Item
GFCI Receptacle
NEMA Configuration
5-15R
Amps
15A
Self-Testing
No
Number of Poles
2
Voltage
125VAC
Color
Gray
Weather Resistant
No
Standards
UL Listed, CSA Certified
Power Indicator
Yes
Number of Wires
3
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.