Square Flange Pool Pump Motor, 1-1/2 HP, 56J Frame, 3450 Nameplate RPM (Discontinued)
- Mfr # USTG1152A
- Zoro # G0975843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USTG1152A
Zoro #
G0975843
UPC #
-
Country of Origin
Unknown
Dimensions
Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Details
Item
Square Flange Pool Pump Motor
HP
1-1/2
RPM Range
3001-3600
Motor Service Factor
1.00
Nameplate RPM
3450
Frame
56J
Phase
1
Voltage
115/230
Full Load Amps
18.6/9.3
Finish
Black Epoxy
Ins. Class
B
Hz
60
Standards
Pending - TBA
Motor Efficiency Group
Standard Efficient
Shaft
Threaded 7/16-20 UNF-2A RH
Motor Bearings
Ball
Max. Ambient Temp.
50 Degrees C
Motor Sub Application
Pool and Spa Pump
Shaft Material
Stainless Steel
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
Pump
Design
Single Compartment
Description
Square Flange Pool Pump Motor, 1-1/2 HP, Nameplate RPM 3450, 56J Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 18.6/9.3, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Shaft Threaded 7/16-20 UNF-2A RH, Shaft Material Stainless Steel, Shaft Dia. 5/8 in, Shaft Length 2 1/2 in, Black Epoxy Finish, Single Compartment, Pending - TBA Standards
Restrictions
This item has been restricted from sale in the following states:
CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.