Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 150 psi Max Pressure

  • Mfr # 740516

  • Zoro # G0976507


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2" x 1-1/2"
Basic Pipe Fitting Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740516
Zoro #
G0976507
UPC #
098268475487
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Outside Dia.
2.77"
Pipe Size (Fittings)
2" x 1-1/2"
Fitting Side B Outside Diameter
2 1/4 in
Fitting Side B Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
2 in
Fitting Side A Outside Diameter
2 3/4 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
2 in

Details

Item
Reducing Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducer Coupling
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Slip
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Reducing Coupling
Color
White
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
40 Degrees to 210 Degrees F
Standards
ASTM D2657
Fitting Side A Gender
Female
For Pipe Schedule
80
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Schedule
Schedule 80
Maximum Operating Pressure
150 psi
Application
Non-Potable Water
Includes Plug
No

Description

Reducing Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 2 3/4 in, 1 1/2 in, Female, Socket, 2 1/4 in, For Pipe Outside Diameter 2 in, 2 1/16 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.